Zoro Homepage

Oasis 3 Light Brushed Nickel Ceiling Mou

  • Mfr # 4274-91

  • Zoro # G7053358


product price: $219.90
/ea
Free Shipping & Returns

Key Features

Watts
75
Height
8"
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4274-91
Zoro #
G7053358
UPC #
847284001381
Country of Origin
China

Dimensions

Height
8"
Diameter
20"
Canopy Size
5" Dia

Details

Item
Oasis 3 Light Brushed Nickel Ceiling Mou
Watts
75
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
Medium Base
Number of LEDs
3
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
White Alabaster Glass
Fixture type
Ceiling Mount

Description

Oasis 3 Light Brushed Nickel Ceiling Mou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.