Zoro Homepage

Oasis 3 Light Polished Brass Ceiling Mount

  • Mfr # 4272-02

  • Zoro # G7369225


product price: $119.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7"
Design
Contemporary
Lamp Type
Candelabra Base
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4272-02
Zoro #
G7369225
UPC #
847284036970
Country of Origin
China

Dimensions

Height
7"
Diameter
12"
Canopy Size
5" Dia

Details

Item
Oasis 3 Light Polished Brass Ceiling Mou
Watts
60
Design
Contemporary
Lamp Type
Candelabra Base
Number of LEDs
3
Material - Track Lighting Head
Steel
Housing Finish
Polished Brass
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
White Alabaster Glass
Fixture type
Ceiling Mount

Description

Oasis 3 Light Polished Brass Ceiling Mou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.