Zoro Homepage

Oasis 4 Light Bronze Ceiling Mount

  • Mfr # 4275-07

  • Zoro # G7369277


product price: $329.90
/ea
Free Shipping & Returns

Key Features

Watts
75
Height
9.5"
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4275-07
Zoro #
G7369277
UPC #
847284005198
Country of Origin
China

Dimensions

Height
9.5"
Diameter
24"
Canopy Size
5" Dia

Details

Item
Oasis 4 Light Bronze Ceiling Mount
Watts
75
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Contemporary
Number of LEDs
4
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Glass/Shade Type
White Alabaster Glass
Fixture type
Ceiling Mount

Description

Oasis 4 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.