Zoro Homepage

Oldwick 1 Light Brushed Nickel Bath Vanity/Wall Sconce

  • Mfr # 5711-91

  • Zoro # G7374834


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
1
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711-91
Zoro #
G7374834
UPC #
847284037359
Country of Origin
China

Dimensions

Height
8.25"
Width
5.5"
Extension Height
7.25"

Details

Item
Oldwick 1 Light Brushed Nickel Bath Vani
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Max. Fixture Wattage
75
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5.125" Dia
Fixture type
Bath Vanity/Wall Sconce

Description

Oldwick 1 Light Brushed Nickel Bath Vani

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.