Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oldwick 3 Light Olde Bronze Bath Vanity

  • Mfr # 5713-67

  • Zoro # G7374877


product price: $281.90
/ea
Free Shipping & Returns

Key Features

Watts
75
Height
8.25"
Width
24"
Number of LEDs
3
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5713-67
Zoro #
G7374877
UPC #
847284037380
Country of Origin
China

Dimensions

Height
8.25"
Width
24"
Extension Height
7.25"

Details

Item
Oldwick 3 Light Olde Bronze Bath Vanity
Watts
75
Number of LEDs
3
Design
Transitional
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Housing Finish
Olde Bronze
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
5.125" Dia
Fixture type
Bath Vanity

Description

Oldwick 3 Light Olde Bronze Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.