Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oldwick 5 Light Olde Bronze Bath Vanity

  • Mfr # 5715-67

  • Zoro # G7056928


product price: $439.90
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Width
42"
Housing Finish
Olde Bronze
Lamp Type
Medium Base
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5715-67
Zoro #
G7056928
UPC #
847284037427
Country of Origin
China

Dimensions

Height
8.25"
Width
42"
Extension Height
7.25"

Details

Item
Oldwick 5 Light Olde Bronze Bath Vanity
Housing Finish
Olde Bronze
Lamp Type
Medium Base
Number of Lights
5
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Max. Fixture Wattage
75
Description/Special Features
Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
5.125" Dia

Description

Oldwick 5 Light Olde Bronze Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.