Zoro Homepage

Oslo 1 Light Black Outdoor Pendant Lantern

  • Mfr # 20854-04

  • Zoro # G7380258


product price: $275.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Number of LEDs
1
Material - Track Lighting Head
Solid Brass
Length
6.25"
Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20854-04
Zoro #
G7380258
UPC #
847284059146
Country of Origin
China

Dimensions

Length
6.25"
Width
6.25"
Height
14.5"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Oslo 1 Light Black Outdoor Pendant Lante
Watts
100
Number of LEDs
1
Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Fixture type
Outdoor Pendant Lantern
Wire
8'
Glass/Shade Type
Clear Glass

Description

Oslo 1 Light Black Outdoor Pendant Lante

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.