Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oslo 1 Light Bronze Outdoor Post Top Lantern

  • Mfr # 20853-07

  • Zoro # G7380224


product price: $271.90
/ea
Free Shipping & Returns

Key Features

Length
6.25"
Number of LEDs
1
Design
Transitional
Watts
100
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20853-07
Zoro #
G7380224
UPC #
847284058897
Country of Origin
China

Dimensions

Length
6.25"
Height
15.25"
Width
6.25"

Details

Item
Oslo 1 Light Bronze Outdoor Post Top Lan
Number of LEDs
1
Design
Transitional
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern
Glass/Shade Type
Clear Glass

Description

Oslo 1 Light Bronze Outdoor Post Top Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.