Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oslo 1 Light Bronze Outdoor Wall Lantern

  • Mfr # 20851-07

  • Zoro # G7060035


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
9.5"
Watts
100
Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20851-07
Zoro #
G7060035
UPC #
847284059368
Country of Origin
China

Dimensions

Width
5"
Height
9.5"
Extension Height
5"

Details

Item
Oslo 1 Light Bronze Outdoor Wall Lantern
Watts
100
Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
Number of LEDs
1
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
5" W x 9" H
Finish
Bronze

Description

Oslo 1 Light Bronze Outdoor Wall Lantern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.