Zoro Homepage

Oslo 1 Light Brushed Nickel Outdoor Pend

  • Mfr # 20854-91

  • Zoro # G7060157


product price: $275.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Number of LEDs
1
Design
Transitional
Width
6.25"
Height
14.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20854-91
Zoro #
G7060157
UPC #
847284059160
Country of Origin
China

Dimensions

Width
6.25"
Height
14.5"
Length
6.25"
Canopy Size
5" Dia
Chain Length
3'

Details

Item
Oslo 1 Light Brushed Nickel Outdoor Pend
Watts
100
Number of LEDs
1
Design
Transitional
Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Wire
8'
Glass/Shade Type
Clear Glass
Fixture type
Outdoor Pendant Lantern

Description

Oslo 1 Light Brushed Nickel Outdoor Pend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.