Zoro Homepage

Oslo 1 Light Satin Brass Outdoor Wall Lantern

  • Mfr # 20852-12

  • Zoro # G7380145


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
12"
Watts
100
Material - Track Lighting Head
Solid Brass
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20852-12
Zoro #
G7380145
UPC #
847284059382
Country of Origin
China

Dimensions

Width
6.25"
Height
12"
Extension Height
6.375"

Details

Item
Oslo 1 Light Satin Brass Outdoor Wall La
Watts
100
Material - Track Lighting Head
Solid Brass
Number of LEDs
1
Lamp Type
Medium Base
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Backplate Dimmension
6.25" W x 11.25" H
Fixture type
Outdoor Wall Lantern
Finish
Satin Brass

Description

Oslo 1 Light Satin Brass Outdoor Wall La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.