Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oslo 3 Light Bronze Outdoor Post Top Lan

  • Mfr # 20856-07

  • Zoro # G7060184


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of LEDs
3
Length
8.25"
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20856-07
Zoro #
G7060184
UPC #
847284058934
Country of Origin
China

Dimensions

Length
8.25"
Width
8.25"
Height
20.375"

Details

Item
Oslo 3 Light Bronze Outdoor Post Top Lan
Number of LEDs
3
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Solid Brass
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern
Glass/Shade Type
Clear Glass

Description

Oslo 3 Light Bronze Outdoor Post Top Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.