Zoro Homepage

Oslo 3 Light Satin Brass Outdoor Post Top Lantern

  • Mfr # 20859-12

  • Zoro # G7380547


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Height
24.75"
Width
10.5"
Lamp Type
Candelabra Base
Watts
60
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20859-12
Zoro #
G7380547
UPC #
847284058958
Country of Origin
China

Dimensions

Height
24.75"
Width
10.5"
Length
10.5"

Details

Item
Oslo 3 Light Satin Brass Outdoor Post To
Lamp Type
Candelabra Base
Watts
60
Number of LEDs
3
Design
Transitional
Material - Track Lighting Head
Solid Brass
Housing Finish
Satin Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Fixture type
Outdoor Post Top Lantern

Description

Oslo 3 Light Satin Brass Outdoor Post To

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.