Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oslo 3 Light Satin Brass Outdoor Wall La

  • Mfr # 20858-12

  • Zoro # G7060209


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Width
10.5"
Height
20"
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20858-12
Zoro #
G7060209
UPC #
847284059467
Country of Origin
China

Dimensions

Width
10.5"
Height
20"
Extension Height
12"

Details

Item
Oslo 3 Light Satin Brass Outdoor Wall La
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Solid Brass
Lamp Type
Candelabra Base
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
5" W x 12" H
Glass/Shade Type
Clear Glass
Fixture type
Outdoor Wall Lantern
Finish
Satin Brass

Description

Oslo 3 Light Satin Brass Outdoor Wall La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.