Zoro Homepage

Outdoor Basics 1 Light Polished Brass Ou

  • Mfr # 2117-02

  • Zoro # G7050384


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
Design
Traditional
Height
14.5"
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117-02
Zoro #
G7050384
UPC #
847284008793
Country of Origin
China

Dimensions

Height
14.5"
Diameter
7"

Details

Item
Outdoor Basics 1 Light Polished Brass Ou
Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
Design
Traditional
Number of LEDs
1
Watts
100
Housing Finish
Polished Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Beveled Glass
Fixture type
Outdoor Post Head

Description

Outdoor Basics 1 Light Polished Brass Ou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.