Outdoor N/A Light Imperial Bronze Outdoor Cast Aluminum Post

  • Mfr # 7709-58

  • Zoro # G7377835


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Design
Traditional
Height
74"
Material - Track Lighting Head
Cast Aluminum
Housing Finish
Imperial Bronze
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7709-58
Zoro #
G7377835
UPC #
847284013292
Country of Origin
China

Dimensions

Height
74"
Diameter
9.5"

Details

Item
Outdoor N/A Light Imperial Bronze Outdoo
Design
Traditional
Material - Track Lighting Head
Cast Aluminum
Housing Finish
Imperial Bronze
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Cast Aluminum Post

Description

Outdoor N/A Light Imperial Bronze Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.