Zoro Homepage

Oxford 1 Light Bronze Outdoor Post Top L

  • Mfr # 7848-07

  • Zoro # G7058556


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Design
Traditional
Material - Track Lighting Head
Cast Aluminum
Watts
100
Lamp Type
Medium Base
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7848-07
Zoro #
G7058556
UPC #
847284037571
Country of Origin
China

Dimensions

Height
15.5"
Diameter
7.25"

Details

Item
Oxford 1 Light Bronze Outdoor Post Top L
Design
Traditional
Material - Track Lighting Head
Cast Aluminum
Watts
100
Lamp Type
Medium Base
Number of LEDs
1
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Water Glass
Fixture type
Outdoor Post Head

Description

Oxford 1 Light Bronze Outdoor Post Top L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.