Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford 1 Light Bronze Outdoor Wall Lantern

  • Mfr # 7853-07

  • Zoro # G7377783


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
19"
Watts
100
Design
Traditional
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7853-07
Zoro #
G7377783
UPC #
847284037670
Country of Origin
China

Dimensions

Width
9.5"
Height
19"
Extension Height
11"

Details

Item
Oxford 1 Light Bronze Outdoor Wall Lante
Watts
100
Design
Traditional
Number of LEDs
1
Lamp Type
Medium Base
Material - Track Lighting Head
Cast Aluminum
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Water Glass
Backplate Dimmension
4.5"W x 8.5"H
Fixture type
Wall Lantern/Wall Sconce
Finish
Bronze

Description

Oxford 1 Light Bronze Outdoor Wall Lante

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.