Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford 2 Light Imperial Bronze Outdoor 2

  • Mfr # 7660-58

  • Zoro # G7058513


product price: $659.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Height
87"
Watts
100
Finish
Imperial Bronze
Housing Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660-58
Zoro #
G7058513
UPC #
847284013049
Country of Origin
China

Dimensions

Height
87"
Dia. (In.)
22"

Details

Item
Oxford 2 Light Imperial Bronze Outdoor 2
Features
Suitable For Damp Locations
Watts
100
Finish
Imperial Bronze
Housing Material
Cast Aluminum
Lamp Type
Medium Base
Type
Hand Blown Light Amber Water Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
2
Style
Traditional
Fixture type
Outdoor 2 Head Post

Description

Oxford 2 Light Imperial Bronze Outdoor 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.