Zoro Homepage

Oxford 3 Light Bronze Outdoor Pendant Lantern

  • Mfr # 7858-07

  • Zoro # G7377923


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
3
Lamp Type
Candelabra Base
Height
20.5"
Material - Track Lighting Head
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7858-07
Zoro #
G7377923
UPC #
847284037779
Country of Origin
China

Dimensions

Height
20.5"
Diameter
11"
Chain Length
3'
Canopy Size
4.25" Dia

Details

Item
Oxford 3 Light Bronze Outdoor Pendant La
Watts
60
Number of LEDs
3
Lamp Type
Candelabra Base
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Hanging
Wire
10'
Glass/Shade Type
Clear Water Glass

Description

Oxford 3 Light Bronze Outdoor Pendant La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.