Zoro Homepage

Oxford 3 Light Bronze Outdoor Wall Lante

  • Mfr # 7856-07

  • Zoro # G7058827


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
22"
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7856-07
Zoro #
G7058827
UPC #
847284037731
Country of Origin
China

Dimensions

Width
11"
Height
22"
Extension Height
13.25"

Details

Item
Oxford 3 Light Bronze Outdoor Wall Lante
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Cast Aluminum
Number of LEDs
3
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
5.25"W x 10"H
Glass/Shade Type
Clear Water Glass
Fixture type
Wall Lantern/Wall Sconce
Finish
Bronze

Description

Oxford 3 Light Bronze Outdoor Wall Lante

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.