Zoro Homepage

Park Ridge 2 Light Antique Brass Ceiling

  • Mfr # 62627-01

  • Zoro # G7061758


product price: $174.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8"
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62627-01
Zoro #
G7061758
UPC #
847284058163
Country of Origin
China

Dimensions

Height
8"
Diameter
13"
Canopy Size
5 " Dia x .75" H

Details

Item
Park Ridge 2 Light Antique Brass Ceiling
Watts
60
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
2
Design
Modern
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Fixture type
Semi-Flush
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade

Description

Park Ridge 2 Light Antique Brass Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.