Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Park Ridge 3 Light Brushed Nickel Ceiling Mount

  • Mfr # 6352-91

  • Zoro # G7375489


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8"
Material - Track Lighting Head
Steel
Number of LEDs
3
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6352-91
Zoro #
G7375489
UPC #
847284006027
Country of Origin
China

Dimensions

Height
8"
Diameter
18"
Canopy Size
5" Dia

Details

Item
Park Ridge 3 Light Brushed Nickel Ceilin
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
3
Lamp Type
Medium Base
Design
Transitional
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Handmade White Hardback Shade
Fixture type
Ceiling Mount

Description

Park Ridge 3 Light Brushed Nickel Ceilin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.