Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Park Ridge 4 Light Antique Brass Pendant Chandelier

  • Mfr # 62615-01

  • Zoro # G7383216


product price: $399.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18" - 48" Adj. H
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62615-01
Zoro #
G7383216
UPC #
847284058149
Country of Origin
China

Dimensions

Height
18" - 48" Adj. H
Diameter
18"
Canopy Size
5.125" Dia x .75" H

Details

Item
Park Ridge 4 Light Antique Brass Pendant
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Modern
Number of LEDs
4
Includes
6",12" and 18" stem sections.
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant Chandelier
Wire
8'
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade

Description

Park Ridge 4 Light Antique Brass Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.