Zoro Homepage

Park Ridge 7 Light Bronze Pendant Chandelier

  • Mfr # 62616-07

  • Zoro # G7375367


product price: $553.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Candelabra Base + R20
Fixture Wattage
60 + 50
Height
20.25" - 56.25" Adj. H
Includes
6",12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62616-07
Zoro #
G7375367
UPC #
847284051263
Country of Origin
China

Dimensions

Height
20.25" - 56.25" Adj. H
Diameter
24"
Canopy Size
5" D

Details

Item
Park Ridge 7 Light Bronze Pendant Chande
Housing Finish
Bronze
Lamp Type
Candelabra Base + R20
Fixture Wattage
60 + 50
Includes
6",12" and 18" stem sections.
Material
Steel
Style
Transitional
Number of Lights
6 + 1 *
Type
Hand Crafted Off-White Fabric Hardback
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant/Chandelier

Description

Park Ridge 7 Light Bronze Pendant Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.