Zoro Homepage

Pelham 1 Light Brushed Nickel Bath Vanit

  • Mfr # 1902-91

  • Zoro # G7049535


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
10"
Width
4.5"
Design
Contemporary
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1902-91
Zoro #
G7049535
UPC #
847284029118
Country of Origin
China

Dimensions

Height
10"
Width
4.5"
Extension Height
4"

Details

Item
Pelham 1 Light Brushed Nickel Bath Vanit
Watts
60
Design
Contemporary
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
1
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
4.5" Dia
Fixture type
Bath Vanity/Wall Sconce

Description

Pelham 1 Light Brushed Nickel Bath Vanit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.