Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pennington 3 Light Hand Applied Venetian

  • Mfr # 6524-71

  • Zoro # G7057743


product price: $274.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Hand Applied Venetian Golden Bronze
Lamp Type
Medium Base
Height
10"
Watts
75
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6524-71
Zoro #
G7057743
UPC #
847284026292
Country of Origin
China

Dimensions

Height
10"
Diameter
16"
Canopy Size
5" Dia x 1" H

Details

Housing Finish
Hand Applied Venetian Golden Bronze
Lamp Type
Medium Base
Watts
75
Item
Pennington 3 Light Hand Applied Venetian
Housing Material
Steel
Features
Suitable For Damp Locations
Number of Light Bars
3
Type
White Alabaster Glass
Style
Updated Colonial
Fixture type
Semi-Flush

Description

Pennington 3 Light Hand Applied Venetian

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.