Zoro Homepage

Pennington 6 Light Antique Gold Leaf Chandelier

  • Mfr # 6516-48

  • Zoro # G7376094


product price: $483.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
24"
Material - Track Lighting Head
Steel
Number of LEDs
6
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6516-48
Zoro #
G7376094
UPC #
847284026377
Country of Origin
China

Dimensions

Height
24"
Diameter
28"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Pennington 6 Light Antique Gold Leaf Cha
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
6
Design
Updated Colonial
Lamp Type
Candelabra Base
Housing Finish
Hand Applied Antique Gold Leaf
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystals
Fixture type
Chandelier
Wire
10'

Description

Pennington 6 Light Antique Gold Leaf Cha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.