Zoro Homepage

Pierson 2 Light Brushed Nickel ADA Wall Sconce

  • Mfr # 50991-91

  • Zoro # G7373145


product price: $170.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
12"
Width
16"
Number of LEDs
2
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50991-91
Zoro #
G7373145
UPC #
847284055834
Country of Origin
China

Dimensions

Height
12"
Width
16"
Extension Height
3.875"

Details

Item
Pierson 2 Light Brushed Nickel ADA Wall
Watts
40
Number of LEDs
2
Lamp Type
Medium Base
Design
Contemporary
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
4.375" W x 6" H
Glass/Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Fixture type
Wall Sconce

Description

Pierson 2 Light Brushed Nickel ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.