Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pierson 2 Light Polished Brass ADA Wall Sconce

  • Mfr # 50991-02

  • Zoro # G7373066


product price: $175.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
12"
Width
16"
Material - Track Lighting Head
Steel
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50991-02
Zoro #
G7373066
UPC #
847284056749
Country of Origin
China

Dimensions

Height
12"
Width
16"
Extension Height
3.875"

Details

Item
Pierson 2 Light Polished Brass ADA Wall
Watts
40
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
Medium Base
Number of LEDs
2
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Brass
Fixture type
Wall Sconce
Glass/Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Backplate Dimmension
4.375" W x 6" H

Description

Pierson 2 Light Polished Brass ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.