Zoro Homepage

Polished Black Chrome Vanity Sconce, 3 Li

  • Mfr # 17413-46

  • Zoro # G103068591


product price: $324.90
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Housing Finish
Polished Black Chrome
Lamp Type
Medium
Number of Lights
3
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17413-46
Zoro #
G103068591
UPC #
847284072633
Country of Origin
China

Dimensions

Height
8.25"
Width
24"
Extension Height
7.25"

Details

Item
Polished Black Chrome Vanity Sconce,3 Li
Housing Finish
Polished Black Chrome
Lamp Type
Medium
Number of Lights
3
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Glass
Max. Fixture Wattage
75
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5.125 Dia x 1 Depth
Fixture type
Vanity Sconce

Description

Polished Black Chrome Vanity Sconce,3 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.