Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Brass Chandelier, 5 Light

  • Mfr # 42925-02

  • Zoro # G103068430


product price: $325.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Fixture Wattage
60
Diameter
25
Style
Transitional
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42925-02
Zoro #
G103068430
UPC #
847284069282
Country of Origin
China

Dimensions

Diameter
25
Height
25.5"
Chain Length
3'
Canopy Size
5 Dia x 1 H

Details

Item
Polished Brass Chandelier,5 Light
Housing Finish
Polished Brass
Lamp Type
Medium
Fixture Wattage
60
Style
Transitional
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
5
Fixture type
Chandelier
Wire
8'

Description

Polished Brass Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.