Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Brass Chandelier, 8 Light

  • Mfr # 46774-02

  • Zoro # G902753940


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Brass
Lamp Type
Candelabra
Fixture Wattage
60
Number of Lights
4 + 4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46774-02
Zoro #
G902753940
UPC #
847284066779
Country of Origin
China

Dimensions

Height
22.5 - 46.5
Diameter
19.5
Canopy Size
5.125 Dia x .75 H

Details

Item
Polished Brass Chandelier,8 Light
Housing Finish
Polished Brass
Lamp Type
Candelabra
Fixture Wattage
60
Number of Lights
4 + 4
Material
Steel
Style
Modern
Description/Special Features
Suitable For Damp Locations
Includes
6, 12 and 18 stem sections
Fixture type
Chandelier
Wire
8'

Description

Polished Brass Chandelier,8 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.