Zoro Homepage

Polished Brass Sconce, 1 Light

  • Mfr # 5711-02

  • Zoro # G303068827


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
8.25"
Width
5.5"
Finish
Polished Brass
Lamp Type
Medium
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711-02
Zoro #
G303068827
UPC #
847284065581
Country of Origin
China

Dimensions

Height
8.25"
Width
5.5"
Extension Height
7.25"

Details

Finish
Polished Brass
Item
Polished Brass Sconce,1 Light
Lamp Type
Medium
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Max. Fixture Wattage
75
Housing Material
Steel
Style
Modern
Fixture type
Sconce
Backplate Dimmension
5.125 Dia x 1 Depth
Number of Bulbs
1
Glass/Shade Type
Hand Blown Satin Opal White Glass

Description

Polished Brass Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.