Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Chrome ADA Vanity Sconce, 4 Ligh

  • Mfr # 16734-05

  • Zoro # G203069344


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Height
5"
Width
35.5"
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16734-05
Zoro #
G203069344
UPC #
847284075597
Country of Origin
China

Dimensions

Height
5"
Width
35.5"
Extension Height
3.875"

Details

Item
Polished Chrome ADA Vanity Sconce,4 Ligh
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
4
Style
Industrial, Mid Century Modern, Urban, Minimal, Streamlined
Shade Material
Steel
Shade Type
Hand Welded Polished Chrome Shade with Shiny White Finish Inside
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Backplate Dimmension
5" Dia x 0.25" Depth
Fixture type
ADA Vanity Sconce

Description

Polished Chrome ADA Vanity Sconce,4 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.