Zoro Homepage

Polished Chrome Pendant, 1 Light

  • Mfr # 49219-05

  • Zoro # G703068410


product price: $777.90
/ea
Free Shipping & Returns

Key Features

Height
56 - 92
Housing Finish
Polished Chrome
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49219-05
Zoro #
G703068410
UPC #
847284067318
Country of Origin
China

Dimensions

Height
56 - 92
Width
8.5 Sq.
Canopy Size
8.5 Sq. x 1.5 H

Details

Housing Finish
Polished Chrome
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
Shade Material
Stainless Steel
Item
Polished Chrome Pendant,1 Light
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Includes
6, 12 and 18 stem sections
Wire
8'
Fixture type
Single Pendant

Description

Polished Chrome Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.