Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Chrome Sconce, 1 Light

  • Mfr # 16551-05

  • Zoro # G403069328


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Max. Fixture Wattage
100
Housing Material
Steel
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16551-05
Zoro #
G403069328
UPC #
847284066946
Country of Origin
China

Dimensions

Height
15"
Width
4.5"
Extension Height
5"

Details

Finish
Polished Chrome
Item
Polished Chrome Sconce,1 Light
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Max. Fixture Wattage
100
Lamp Type
Medium
Housing Material
Steel
Style
Contemporary
Number of Bulbs
1
Glass/Shade Type
Clear Glass
Backplate Dimmension
4.5 W x 15 H x .75 Depth
Fixture type
Sconce

Description

Polished Chrome Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.