Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Chrome Sconce, 1 Light

  • Mfr # 16711-05

  • Zoro # G503069358


product price: $71.90
/ea

Key Features

Finish
Polished Chrome
Housing Material
Steel
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5 Dia x 1 Depth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16711-05
Zoro #
G503069358
UPC #
847284069220
Country of Origin
China

Dimensions

Height
15"
Width
5"
Extension Height
3.25"

Details

Finish
Polished Chrome
Item
Polished Chrome Sconce,1 Light
Housing Material
Steel
Lamp Type
Medium
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5 Dia x 1 Depth
Style
Contemporary
Fixture type
Sconce
Number of Bulbs
1

Description

Polished Chrome Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.