Zoro Homepage

Polished Chrome Sconce, 1 Light

  • Mfr # 17171-05

  • Zoro # G502753852


product price: $149.90
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Max. Fixture Wattage
100
Housing Material
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17171-05
Zoro #
G502753852
UPC #
847284066564
Country of Origin
China

Dimensions

Height
9.5"
Width
5"
Extension Height
7.75"

Details

Finish
Polished Chrome
Item
Polished Chrome Sconce,1 Light
Max. Fixture Wattage
100
Housing Material
Steel
Lamp Type
Medium
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Sconce
Style
Transitional
Backplate Dimmension
4.5 Sq. x 2.875 Depth
Number of Bulbs
1
Glass/Shade Type
Clear Glass

Description

Polished Chrome Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.