Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Chrome Sconce, 4 Light

  • Mfr # 46771-05

  • Zoro # G303068506


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Max. Fixture Wattage
60
Housing Material
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46771-05
Zoro #
G303068506
UPC #
847284066854
Country of Origin
China

Dimensions

Height
17"
Width
5.125"
Extension Height
3.75"

Details

Finish
Polished Chrome
Item
Polished Chrome Sconce,4 Light
Max. Fixture Wattage
60
Housing Material
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Lamp Type
Candelabra
Style
Modern
Backplate Dimmension
5.125 Dia x .75 Depth
Number of Bulbs
2 + 2
Fixture type
ADA Sconce

Description

Polished Chrome Sconce,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.