Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Chrome Vanity Sconce, 2 Light

  • Mfr # 16552-05

  • Zoro # G303069299


product price: $165.90
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Width
15"
Housing Finish
Polished Chrome
Lamp Type
Medium
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16552-05
Zoro #
G303069299
UPC #
847284066922
Country of Origin
China

Dimensions

Height
7.75"
Width
15"
Extension Height
5"

Details

Item
Polished Chrome Vanity Sconce,2 Light
Housing Finish
Polished Chrome
Lamp Type
Medium
Number of Lights
2
Style
Contemporary
Shade Material
Steel
Shade Type
Clear Glass
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
100
Backplate Dimmension
14 L x 4.5 W x .75 Depth
Fixture type
Vanity Sconce

Description

Polished Chrome Vanity Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.