Zoro Homepage

Polished Nickel Pendant, 1 Light

  • Mfr # 47071-35

  • Zoro # G803068389


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Height
17- 65
Housing Finish
Polished Nickel
Lamp Type
Candelabra Base
Number of Lights
1
Style
New Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47071-35
Zoro #
G803068389
UPC #
847284066410
Country of Origin
China

Dimensions

Height
17- 65
Diameter
7
Canopy Size
6 Dia x .75 H

Details

Housing Finish
Polished Nickel
Lamp Type
Candelabra Base
Number of Lights
1
Style
New Traditional
Shade Material
Steel
Shade Type
Clear Crystal
Item
Polished Nickel Pendant,1 Light
Includes
6, 12 and (2) - 18 stem sections
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Wire
8'
Fixture type
Single Pendant

Description

Polished Nickel Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.