Zoro Homepage

Prague 5 Light Black Chandelier

  • Mfr # 51155-04

  • Zoro # G7382647


product price: $209.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
18"
Lamp Type
Medium
Material - Track Lighting Head
Steel
Design
Mid Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51155-04
Zoro #
G7382647
UPC #
847284060388
Country of Origin
China

Dimensions

Height
18"
Diameter
19.5
Canopy Size
5.125 Dia x .75 H
Chain Length
3'

Details

Item
Prague 5 Light Black Chandelier
Watts
100
Lamp Type
Medium
Material - Track Lighting Head
Steel
Design
Mid Century Modern
Number of LEDs
5
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black with Brushed Nickel Accent
Fixture type
Chandelier
Wire
8'

Description

Prague 5 Light Black Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.