Zoro Homepage

Princeton 1 Light Antique Brass Outdoor

  • Mfr # 20191-01

  • Zoro # G7049666


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Width
4.75"
Height
9"
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20191-01
Zoro #
G7049666
UPC #
847284048423
Country of Origin
China

Dimensions

Width
4.75"
Height
9"
Extension Height
3.875"

Details

Item
Princeton 1 Light Antique Brass Outdoor
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
1
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern
Backplate Dimmension
4" W x 6.25" H
Glass/Shade Type
Clear Glass
Finish
Antique Brass

Description

Princeton 1 Light Antique Brass Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.