Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princeton 1 Light Black Outdoor Post Top Lantern

  • Mfr # 20201-04

  • Zoro # G7363135


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Number of LEDs
1
Length
4.75"
Lamp Type
Candelabra Base
Width
4.75"
Height
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20201-04
Zoro #
G7363135
UPC #
847284048478
Country of Origin
China

Dimensions

Length
4.75"
Width
4.75"
Height
10.5"

Details

Item
Princeton 1 Light Black Outdoor Post Top
Number of LEDs
1
Lamp Type
Candelabra Base
Design
Traditional
Watts
60
Material - Track Lighting Head
Hand Crafted Solid Brass
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Fixture type
Post Top Lantern

Description

Princeton 1 Light Black Outdoor Post Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.