Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princeton 1 Light Bronze Outdoor Wall Lantern

  • Mfr # 20191-07

  • Zoro # G7363126


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Width
4.75"
Height
9"
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20191-07
Zoro #
G7363126
UPC #
847284048409
Country of Origin
China

Dimensions

Width
4.75"
Height
9"
Extension Height
3.875"

Details

Item
Princeton 1 Light Bronze Outdoor Wall La
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Number of LEDs
1
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
4" W x 6.25" H
Fixture type
Wall Lantern
Glass/Shade Type
Clear Glass
Finish
Bronze

Description

Princeton 1 Light Bronze Outdoor Wall La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.