Zoro Homepage

Princeton 1 Light Vintage Pewter Outdoor Wall Lantern

  • Mfr # 20207-29

  • Zoro # G7363257


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Width
5.25"
Height
20.25"
Watts
60
Number of LEDs
1
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207-29
Zoro #
G7363257
UPC #
847284048270
Country of Origin
China

Dimensions

Width
5.25"
Height
20.25"
Extension Height
6"

Details

Item
Princeton 1 Light Vintage Pewter Outdoor
Watts
60
Number of LEDs
1
Design
Traditional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Fixture type
Wall Lantern
Backplate Dimmension
4.25" W x 11.5" H
Finish
Vintage Pewter

Description

Princeton 1 Light Vintage Pewter Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.