Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princeton 2 Light Black Outdoor Wall Lan

  • Mfr # 2014-04

  • Zoro # G7049596


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
7.5"
Height
14"
Watts
60
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014-04
Zoro #
G7049596
UPC #
847284048348
Country of Origin
China

Dimensions

Width
7.5"
Height
14"
Extension Height
8.25"

Details

Item
Princeton 2 Light Black Outdoor Wall Lan
Features
Suitable For Damp Locations
Watts
60
Finish
Black
Housing Material
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Wet Locations
Type
Clear Glass
Number of Light Bulbs Required
2
Fixture type
Wall Lantern
Backplate Dimmension
4.75" W x 7.5" H
Style
Traditional

Description

Princeton 2 Light Black Outdoor Wall Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.