Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princeton 2 Light Bronze Outdoor Wall La

  • Mfr # 2016-07

  • Zoro # G7049684


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
9.5"
Height
15.25"
Watts
60
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016-07
Zoro #
G7049684
UPC #
847284003651
Country of Origin
China

Dimensions

Width
9.5"
Height
15.25"
Extension Height
5.75"

Details

Item
Princeton 2 Light Bronze Outdoor Wall La
Features
Suitable For Damp Locations
Watts
60
Finish
Bronze
Housing Material
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Wet Locations
Type
Clear Glass
Number of Light Bulbs Required
2
Fixture type
Wall Lantern/Wall Sconce
Style
Traditional
Backplate Dimmension
5" W x 6" H

Description

Princeton 2 Light Bronze Outdoor Wall La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.