Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princeton 2 Light Vintage Pewter Outdoor

  • Mfr # 2018-29

  • Zoro # G7049657


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
19"
Watts
60
Number of LEDs
2
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018-29
Zoro #
G7049657
UPC #
847284003705
Country of Origin
China

Dimensions

Width
9.5"
Height
19"
Extension Height
5.75"

Details

Item
Princeton 2 Light Vintage Pewter Outdoor
Watts
60
Number of LEDs
2
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern/Wall Sconce
Backplate Dimmension
4.75"W x 10.75"H
Glass/Shade Type
Clear Glass
Finish
Vintage Pewter

Description

Princeton 2 Light Vintage Pewter Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.